10.1 oz Weatherproof Window and Door Sealent with Mold and UV Protection in White
10.1 oz Weatherproof Window and Door Sealent with Mold and UV Protection in White
Frequently Purchased Together
Product Details
Product Details
- Window and door caulk
- White
- Size: 10.1 oz
- Product is 100% silicone
- Rain ready in 3 hours
- Adheres to wood, metal, concrete, masonry, ceramics, glass, and most plastics
- Sun and freeze proof
Specifications
- Application:
- Windows, Doors
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 10.1 oz
- UL Listed:
- No