This product requires certification to purchase.
30 in. Electric 4-Burner Coil Freestanding Range in Black
You last purchased this on
GE®
30 in. Electric 4-Burner Coil Freestanding Range in Black
slide 1
You last purchased this on
GE®
30 in. Electric 4-Burner Coil Freestanding Range in Black
- Fast #
- Part #GJB258DMBB
- Item #7387270
- Manufacturer Part #JB258DMBB
4.1 out of 5 Customer Rating
30 in. Electric 4-Burner Coil Freestanding Range
X
Points
$783.00
Call for Pricing
Color Finish Name:
Black
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
GE®
30 in. Electric 4-Burner Coil Freestanding Range in Black
JB258DMBB
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Product Details
Product Details
- 5.3 cu. ft. oven capacity
- Self-clean oven
- Sensi-Temp Technology
- Dual-element Bake
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Coil
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 28 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2400 W
- Weight:
- 149 lb
- Width:
- 30 in
Customers Also Bought
1–6 of 18 items
Part #GGTS18GSNRSS
Item #8026877
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100306L
Item #7048331
5 out of 5 Customer Rating
Requires Certification
Points
$17.52
EACH
Part #GJVM3160RFSS
Item #4662683
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDF450PGRWW
Item #9507255
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD628104
Item #7048329
4 out of 5 Customer Rating
Requires Certification
Points
$19.76
EACH
Part #GJB256DMWW
Item #7759515
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJB256RTSS
Item #9866582
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS160DMWW
Item #7387033
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Points
$14.58
EACH
Part #FFCFE3062AS
Item #9884876
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SNX60A6311SSAA
Item #9382147
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Whirlpool
29-7/8 in. 5.0 cu. ft. 5-Burner 52500 BTU Sealed Gas Freestanding Range in Stainless Steel
Part #WWFG535S0LS
Item #9560625
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GQGAS740RMSS
Item #7387287
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGRF500PVSS
Item #10253899
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GQAS740RMSS
Item #7387044
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FGCFE3060BF
Item #9960619
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GRAS240DMWW
Item #7605609
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #GJB256DMWW
Item #7759515
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJB256RTSS
Item #9866582
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS160DMWW
Item #7387033
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGRF500PVSS
Item #10253899
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS460DMWW
Item #7387167
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJAS640RMSS
Item #7523690
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS66REKSS
Item #7055314
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGB735SPSS
Item #8893687
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS60REKSS
Item #7055232
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS10DEMWW
Item #7387073
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGAS640RMSS
Item #7523676
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27ESSMWW
Item #7387280
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPWE23KYNFS
Item #8027005
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJNM7196SKSS
Item #7055233
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM7195SKSS
Item #7055310
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJKS3000SNSS
Item #7759381
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVX3240SJSS
Item #7112732
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTX22EASKWW
Item #7055378
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing