This product requires certification to purchase.
17.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
You last purchased this on
GE®
17.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
slide 1
You last purchased this on
GE®
17.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
- Fast #
- Part #GGTS18GSNRSS
- Item #8026877
- Manufacturer Part #GTS18GSNRSS
5 out of 5 Customer Rating
28 in. 17.5 cu. ft. Freezer on Top Refrigerator
X
Points
$879.96
Call for Pricing
Color Finish Name:
Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
GE®
17.5 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
GTS18GSNRSS
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 32-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.04 cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.49 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 28 in
Customers Also Bought
1–6 of 18 items
Part #GIM4D
Item #4895299
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJB256RTSS
Item #9866582
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJNM3163RJSS
Item #5148340
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDF510PSRSS
Item #9263394
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDF450PGRWW
Item #9507255
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100306L
Item #7048331
5 out of 5 Customer Rating
Requires Certification
Points
$19.02
EACH
Part #WWED5620HW
Item #7625879
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM3160RFSS
Item #4662683
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD628106L
Item #3441346
4.2 out of 5 Customer Rating
Requires Certification
Points
$29.42
EACH
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM6172SKSS
Item #7055273
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AACR4303MFW
Item #7095322
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBUEZ130WW
Item #8018625
3.7 out of 5 Customer Rating
Requires Certification
Points
$94.50
EACH
Part #GJGBS10DEMWW
Item #7387073
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTX22EASKWW
Item #7055378
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS60REKSS
Item #7055232
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGRF500PVSS
Item #10253899
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #GGSS23GYPFS
Item #9329139
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGIE21GSHSS
Item #4717398
3.6 out of 5 Customer Rating
Requires Certification
Points
$1,399.99
EACH
Part #GGIE18GSNRSS
Item #8026953
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGIE19JSNRSS
Item #8026940
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGWE19JYLFS
Item #9633141
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTS17GSNRSS
Item #8026941
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTE17GSNRSS
Item #7994023
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTE18GSNRSS
Item #8026993
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFE26JYMFS
Item #8130781
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFE28GYNFS
Item #8026824
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTE19JSNRSS
Item #8026861
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGPE12FSKSB
Item #7055137
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGIE17GSNRSS
Item #7995060
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGSE25GYPFS
Item #9605484
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGLE12HSPSS
Item #8928933
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTE17DTNRWW
Item #8017159
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPWE23KYNFS
Item #8027005
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGCE06GSHSB
Item #4883884
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing