This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Ginger

Dyad 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Ginger

Dyad 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G5303PC
  • Item #7095619
  • Manufacturer Part #5303/PC
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Metal Construction
  • Complements Dyad product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dyad
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Customers Also Bought
1–6 of 18 items
Part #G47058PC
Item #4210867
4.5 out of 5 Customer Rating
Requires Certification
Part #G608PC
Item #686446
4.3 out of 5 Customer Rating
Requires Certification
Part #G2803PC
Item #2914153
4.2 out of 5 Customer Rating
Requires Certification
Part #G2806RPC
Item #2336156
5 out of 5 Customer Rating
Requires Certification
Part #G5203SN
Item #7095684
3.6 out of 5 Customer Rating
Requires Certification
Part #G4603PC
Item #4210886
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G5302PC
Item #7098662
5 out of 5 Customer Rating
Requires Certification
Part #G5305PC
Item #7096481
5 out of 5 Customer Rating
Requires Certification
Part #G5310DPC
Item #7098178
4.7 out of 5 Customer Rating
Requires Certification
Part #G5308PC
Item #7097888
5 out of 5 Customer Rating
Requires Certification
Part #G462224PC
Item #4210876
4.5 out of 5 Customer Rating
Requires Certification
Part #G3001PC
Item #2498775
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing