This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 40K BTU - R-32

You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 40K BTU - R-32

Brand image
You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 40K BTU - R-32

  • Fast #
  • Part #GGR9S800403AN
  • Item #11399271
  • Manufacturer Part #GR9S800403AN
3.8 out of 5 Customer Rating

X Points
$1,423.72
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
7.7
BTU:
40000
BTU Heat Rating:
40000 Btu/h
Blower Type:
Multispeed
CFM:
1200 ft3/min
Configuration:
Upflow, Horizontal
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8 in
Horsepower:
1/2 hp
Phase:
Single Phase
Vent Type:
Chimney Vent
Volts:
115V
Weight:
86 lb
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #DRUM1824S2A
Item #10782559
4.2 out of 5 Customer Rating
Requires Certification
Part #REX38DTWN
Item #9837014
5 out of 5 Customer Rating
Requires Certification
Part #N437136
Item #1613712
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RF
Item #53946
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RTC
Item #312439
4.1 out of 5 Customer Rating
Requires Certification
Part #R6110
Item #7239011
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G0270A00979S
Item #5174420
5 out of 5 Customer Rating
Requires Certification
Part #G0270A00980S
Item #7015835
5 out of 5 Customer Rating
Requires Certification
Part #GCAPFA2418A6
Item #7958505
3.6 out of 5 Customer Rating
Requires Certification
Part #G0270A00978S
Item #5174419
4.8 out of 5 Customer Rating
Requires Certification
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Part #GCAPFA1818A6
Item #7637724
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing