This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32 - 14" W

You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32 - 14" W

Brand image
You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32 - 14" W

  • Fast #
  • Part #GGR9S800603AN
  • Item #11399274
  • Manufacturer Part #GR9S800603AN
3.1 out of 5 Customer Rating

X Points
$1,519.39
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
7.7
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CFM:
1200 ft3/min
Configuration:
Upflow, Horizontal
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8 in
Horsepower:
1/2 hp
Phase:
Single Phase
Vent Type:
Chimney Vent
Volts:
115V
Weight:
100 lb
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #H5RT5
Item #106952
5 out of 5 Customer Rating
Requires Certification
Part #PSTSN11AWH
Item #10334083
4.7 out of 5 Customer Rating
Requires Certification
Part #H5RN6
Item #119125
4.8 out of 5 Customer Rating
Requires Certification
Part #REC96100
Item #3998851
5 out of 5 Customer Rating
Requires Certification
Part #DIVFB1
Item #1947822
4 out of 5 Customer Rating
Requires Certification
Part #H3RN4
Item #54023
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Part #GCAPF3743C6
Item #3792454
4.1 out of 5 Customer Rating
Requires Certification
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing