This product requires certification to purchase.

1/2 x 3/8 in. Compression Angle Supply Stop Valve in StarLight® Chrome

You last purchased this on
 
GROHE

1/2 x 3/8 in. Compression Angle Supply Stop Valve in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

1/2 x 3/8 in. Compression Angle Supply Stop Valve in StarLight® Chrome

  • Fast #
  • Part #G2201700M
  • Item #7231885
  • Manufacturer Part #2201700M
4.1 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
IAPMO Listed:
No
Length:
2-11/25 in
NSF Certified:
No
Recommended Valve Application:
Residential
UL Listed:
No
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve



Customers Also Bought
1–6 of 18 items
Part #BG2CEPX19XC
Item #4500816
3.1 out of 5 Customer Rating
Requires Certification
Part #PFXQSQ32C
Item #4505054
5 out of 5 Customer Rating
Requires Certification
Part #DDT022202CZ
Item #10002431
5 out of 5 Customer Rating
Requires Certification
Part #BOCR09XR
Item #3869454
3.6 out of 5 Customer Rating
Requires Certification
Part #PFXHATT33CLK
Item #4625139
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXAC32CLK
Item #3877483
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G260432431
Item #9920795
5 out of 5 Customer Rating
Requires Certification
Part #G26635000
Item #8018176
4.8 out of 5 Customer Rating
Requires Certification
Part #G30306DC1
Item #9500197
4.8 out of 5 Customer Rating
Requires Certification
Part #G23792001
Item #7560983
5 out of 5 Customer Rating
Requires Certification
Part #G274142430
Item #9920818
4.4 out of 5 Customer Rating
Requires Certification
Part #G29142000
Item #7346705
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing