This product requires certification to purchase.

24-13/16 in. Vessel or Wall Mount Rectangular Fireclay Bathroom Sink in Alpine White

You last purchased this on
 
GROHE

Eurocube® 24-13/16 in. Vessel or Wall Mount Rectangular Fireclay Bathroom Sink in Alpine White

Brand image
You last purchased this on
 
GROHE

Eurocube® 24-13/16 in. Vessel or Wall Mount Rectangular Fireclay Bathroom Sink in Alpine White

  • Fast #
  • Part #G39655000
  • Item #8454925
  • Manufacturer Part #39655000
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Alpine White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meticulously crafted of fine fire clay with high-gloss finish
  • Coordinating shroud conceals plumbing for an unobstructed look, sold separately
  • Pairs perfectly with Grohe allure brilliant and Grohe Eurocube 8 in widespread faucets, sold separately
  • Measures 19-1/16" x 5-7/16" x 24-13/16" (485 x 138 x 614 mm)
  • Drain assembly not included
  • Mounting kit and template included
  • Nominal dimensions: 19-1/16" x 5-7/16" x 24-13/16"
  • Coordinated lavatory shroud (optional)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Eurocube®
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Depth:
19-1/8 in
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
Height:
5-11/25 in
Length:
24-13/16 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
22-3/8 in x 15-3/16 in x 3-3/8 in
Sink Depth:
5-7/16 in
Sink Installation Type:
Vessel Mount, Wall Mount
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
19-1/16 in



Customers Also Bought
1–6 of 18 items
Part #D2335650000
Item #7022028
3.8 out of 5 Customer Rating
Requires Certification
Part #SHV308WH
Item #7919721
3.3 out of 5 Customer Rating
Requires Certification
Part #K2660-8-0
Item #4112807
5 out of 5 Customer Rating
Requires Certification
Part #G39656000
Item #8454928
4.7 out of 5 Customer Rating
Requires Certification
Part #VVG04064
Item #9843203
5 out of 5 Customer Rating
Requires Certification
Part #G26552EN0
Item #9297082
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G39660000
Item #8454924
3.3 out of 5 Customer Rating
Requires Certification
Part #G29422EN0
Item #10067450
5 out of 5 Customer Rating
Requires Certification
Part #G14469000
Item #8288979
3.8 out of 5 Customer Rating
Requires Certification
Part #G23670000
Item #7069483
4.4 out of 5 Customer Rating
Requires Certification
Part #G23671000
Item #7069481
5 out of 5 Customer Rating
Requires Certification
Part #G2313300A
Item #7115705
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing