This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29140000
  • Item #7346462
  • Manufacturer Part #29140000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
  • GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
  • GROHE SafeStop safety button with manual override at 100°F/38°C
  • 6 1?4" Metal wall escutcheon with GROHE QuickFix®
  • 3 ?8" Thin profile escutcheon
  • Includes optional flow reducer
  • Includes icons to customize push buttons: Hand Shower, Showerhead & Bath Filler
  • For use with GrohTherm® Rapido® Smart Box (35 601)
  • Optional Service Stops 14 053 00M
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
1-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.7 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Push Button
Height:
6-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Shower Arm Reach:
1-11/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #H15864001
Item #9301859
5 out of 5 Customer Rating
Requires Certification
Part #G4528PC
Item #3695846
5 out of 5 Customer Rating
Requires Certification
Part #G4610PC
Item #4210901
5 out of 5 Customer Rating
Requires Certification
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing