This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lexia Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHLE8010ZBN
  • Item #9894333
  • Manufacturer Part #SHLE8010ZBN
3.6 out of 5 Customer Rating
Single Handle Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal handle
  • Optional, but required rough-in valve
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-11/16 in



Customers Also Bought
1–6 of 18 items
Part #SHWSCLE107CP
Item #9894282
3.9 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #K99242-Y-BN
Item #10039806
3.2 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE807BG
Item #9894308
5 out of 5 Customer Rating
Requires Certification
Part #D81399BL
Item #7926577
5 out of 5 Customer Rating
Requires Certification
Part #K77958-4A-2MB
Item #9274157
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLE9005ZBN
Item #9894284
5 out of 5 Customer Rating
Requires Certification
Part #SHLE9007ZBN
Item #9894257
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE807BG
Item #9894308
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE207BG
Item #9894345
3.9 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE107CP
Item #9894282
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing