This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Nickel

You last purchased this on
 
Hansgrohe

Joleena Rectangular Open Towel Ring in Polished Nickel

Brand image
You last purchased this on
 
Hansgrohe

Joleena Rectangular Open Towel Ring in Polished Nickel

  • Fast #
  • Part #H04786830
  • Item #8025515
  • Manufacturer Part #04786830
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Diameter:
8.36 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/10 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
4 in
Ring Type:
Open
Shape:
Rectangular
Width:
8-9/25 in



Customers Also Bought
1–6 of 18 items
Part #H04787000
Item #8025513
3.1 out of 5 Customer Rating
Requires Certification
Part #H04788820
Item #8025542
5 out of 5 Customer Rating
Requires Certification
Part #H04788670
Item #8025558
4 out of 5 Customer Rating
Requires Certification
Part #D694706GL
Item #9115366
4.8 out of 5 Customer Rating
Requires Certification
Part #D695006GL
Item #9115059
3.7 out of 5 Customer Rating
Requires Certification
Part #MR8918P
Item #1811047
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04785000
Item #8025563
5 out of 5 Customer Rating
Requires Certification
Part #H04787000
Item #8025513
3.1 out of 5 Customer Rating
Requires Certification
Part #H04788820
Item #8025542
5 out of 5 Customer Rating
Requires Certification
Part #H04788670
Item #8025558
4 out of 5 Customer Rating
Requires Certification
Part #H04784820
Item #8025541
4.2 out of 5 Customer Rating
Requires Certification
Part #H04785670
Item #8025535
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing