This product requires certification to purchase.

Rectangular Open Towel Ring in Brushed Nickel

You last purchased this on
 
Hansgrohe

AddStoris Rectangular Open Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

AddStoris Rectangular Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #H41754820
  • Item #9980593
  • Manufacturer Part #41754820
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel ring mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Seamless style: The AddStoris towel ring is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the towel ring and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-1/4 in
Base Plate Width:
1-7/8 in
Collection:
AddStoris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
4-3/4 in
Length:
1-29/50 in
Material:
Metal
Mount Type:
Wall
Projection:
1-9/16 in
Ring Type:
Open
Shape:
Rectangular
Width:
7-7/16 in



Customers Also Bought
1–6 of 18 items
Part #RYC2430D4P1L3
Item #9055169
5 out of 5 Customer Rating
Requires Certification
Part #H41771820
Item #9980598
3.5 out of 5 Customer Rating
Requires Certification
Part #H41755820
Item #9980594
5 out of 5 Customer Rating
Requires Certification
Part #H41747820
Item #9980588
5 out of 5 Customer Rating
Requires Certification
Part #H15758821
Item #7503235
4.2 out of 5 Customer Rating
Requires Certification
Part #TTFXA135
Item #7298176
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H41771670
Item #9562390
4.1 out of 5 Customer Rating
Requires Certification
Part #H41747820
Item #9980588
5 out of 5 Customer Rating
Requires Certification
Part #H41755670
Item #9562444
4.1 out of 5 Customer Rating
Requires Certification
Part #H41747000
Item #9562389
3.9 out of 5 Customer Rating
Requires Certification
Part #H41771820
Item #9980598
3.5 out of 5 Customer Rating
Requires Certification
Part #H41772000
Item #9562391
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing