This product requires certification to purchase.

11 oz. Flexible Grip Duct Sealer

You last purchased this on
 
Hardcast

Flex-Grip™ 550 11 oz. Flexible Grip Duct Sealer

Brand image
You last purchased this on
 
Hardcast

Flex-Grip™ 550 11 oz. Flexible Grip Duct Sealer

  • Fast #
  • Part #HAR304134
  • Item #794822
  • Manufacturer Part #304134
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • All-purpose, fiber-freeduct sealant
  • Indoor/outdoor use
  • Water-based
  • Passes US EPA, NSF/AWSIStandard 61, USDA, FDA
  • LEED Compliant
  • UL 181B-M Listed
  • Passes SCAQMD Rule 1168
  • City of Los Angeles Approval
  • City of Los Angeles approval
  • Requires Certification

Specifications

ASTM:
ASTM 1084 Method B, ASTM D1475, ASTM C732, ASTM D1640, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Flex-Grip™ 550
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Latex
Maximum Temperature:
200
NSF Certified:
Yes
Product Type:
Duct Sealant
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Size:
11 oz
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #HAR304132
Item #1861938
3.3 out of 5 Customer Rating
Requires Certification
Part #H25620
Item #107998
4.3 out of 5 Customer Rating
Requires Certification
Part #HAR325804
Item #7172056
4.5 out of 5 Customer Rating
Requires Certification
Part #HAR304100
Item #794585
5 out of 5 Customer Rating
Requires Certification
Part #HAR304156
Item #366307
4.4 out of 5 Customer Rating
Requires Certification
Part #SAF984M50
Item #3879353
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HAR304132
Item #1861938
3.3 out of 5 Customer Rating
Requires Certification
Part #HAR304138
Item #793205
5 out of 5 Customer Rating
Requires Certification
Part #HAR304135
Item #166093
4.4 out of 5 Customer Rating
Requires Certification
Part #HAR309982
Item #3801881
5 out of 5 Customer Rating
Requires Certification
Part #HAR305057
Item #2337881
5 out of 5 Customer Rating
Requires Certification
Part #HAR304148
Item #1826669
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing