This product requires certification to purchase.

18 in. Galvanized Steel Bracket

You last purchased this on
 
HoldRite™

18 in. Galvanized Steel Bracket

  • Fast #
  • Part #HUB170
  • Item #1829030
  • Manufacturer Part #170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

18 in. Galvanized Steel Bracket

  • Fast #
  • Part #HUB170
  • Item #1829030
  • Manufacturer Part #170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 6050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low cost, 1 minute, pipe support solution
  • No tools or hardware required for use with 251 clamp
  • Supports tubing in vertical and horizontal positions
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
Water Heaters, Urinals, Toilet, Temperature and Pressure Relief Line, Sinks, Showers, Mid-Span Support, Medical Gas Support, Lavatory, Horizontal, Drinking Fountains, Bathtubs, Tubing Isolation
Coating:
Galvanized
FM Approved:
No
Gauge (metal):
18 ga
Height:
469/1000 in
IAPMO Listed:
Yes
Length:
18-1/8 in
Material:
Steel
Product Type:
Stubout Bracket
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
9/10 in
Work Load Limit:
35 lb