This product requires certification to purchase.
1/2 - 2 x 7-1/2 in. Steel Bracket
You last purchased this on
HoldRite™
1/2 - 2 x 7-1/2 in. Steel Bracket
slide 1
You last purchased this on
HoldRite™
1/2 - 2 x 7-1/2 in. Steel Bracket
- Fast #
- Part #H115
- Item #127863
- Manufacturer Part #115
3.6 out of 5 Customer Rating
X
Points
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
HoldRite™
1/2 - 2 x 7-1/2 in. Steel Bracket
115
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Galvanized coating
- Secures 1/2 in. through 2 in. CTS/IPS pipe
- Features 4 in. stainless steel band
-
Requires Certification
Documents
Specifications
- Application:
- Pipe Support
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1/2 in
- Work Load Limit:
- 25 lb
Related Products
Customers Also Bought
1–6 of 18 items
Part #UF5801000
Item #2250385
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HUB170
Item #1829030
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JH24D100
Item #9731480
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JB0916
Item #10405829
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10826
Item #54232
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S5251612
Item #3631340
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S5252412
Item #3631183
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S57020
Item #182160
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10218
Item #15749
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S52516T
Item #3630983
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFCBRE20DFG
Item #3565295
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H111S
Item #1350424
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFGB26DF
Item #3565309
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H115C
Item #150216
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S57220
Item #1285106
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S525241PB
Item #3803483
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UF5805000
Item #2250384
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S525242PB
Item #3875272
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #H10826
Item #54232
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10218
Item #15749
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H111S
Item #1350424
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H115C
Item #150216
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HUB170
Item #1829030
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H114CO
Item #1787334
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HV2
Item #426869
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10318701
Item #3380380
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10718
Item #12031
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10318
Item #15925
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HUB704
Item #1356190
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H10326
Item #30022
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
HoldRite™
101 Series
1-1/4 in. x 20 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. Holes
Part #H10118
Item #15575
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H114COH
Item #3869698
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H121DLS
Item #2484159
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H609N6
Item #1604852
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #H605
Item #450470
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HSB3
Item #3810072
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing