This product requires certification to purchase.

20 x 20 x 3 in. MERV 13 Media Air Filter

You last purchased this on
 
Honeywell Home

20 x 20 x 3 in. MERV 13 Media Air Filter

Brand image
You last purchased this on
 
Honeywell Home

20 x 20 x 3 in. MERV 13 Media Air Filter

  • Fast #
  • Part #HFC313R2020
  • Item #8116968
  • Manufacturer Part #FC313R2020
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 20 x 20 return grill media air filter - MERV 13
  • Requires Certification

Specifications

Depth:
3 in
Filter Type:
Media
Height:
20 in
MERV Rating:
13
Origin:
Global
Product Type:
Air Filter
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #HFC313R2036
Item #8116971
4 out of 5 Customer Rating
Requires Certification
Part #HFC313R2030
Item #8116969
4.7 out of 5 Customer Rating
Requires Certification
Part #HFC40R1003
Item #1852222
4.9 out of 5 Customer Rating
Requires Certification
Part #A90013011625
Item #9884751
3.9 out of 5 Customer Rating
Requires Certification
Part #R416
Item #7717365
3.3 out of 5 Customer Rating
Requires Certification
Part #HFC100A1011
Item #1431098
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HFC100A1045
Item #1431100
4.7 out of 5 Customer Rating
Requires Certification
Part #HTRN2121T1
Item #3792305
5 out of 5 Customer Rating
Requires Certification
Part #HTRN2321T1
Item #3792312
3.4 out of 5 Customer Rating
Requires Certification
Part #HFC313R2036
Item #8116971
4 out of 5 Customer Rating
Requires Certification
Part #H50070171002
Item #4338550
4.5 out of 5 Customer Rating
Requires Certification
Part #HFC200E1003
Item #1434972
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing