This product requires certification to purchase.

3/4 hp 1725 RPM Garbage Disposal in Black Enamel

You last purchased this on
 
InSinkErator®

Evolution 3/4 hp 1725 RPM Garbage Disposal in Black Enamel

Brand image
You last purchased this on
 
InSinkErator®

Evolution 3/4 hp 1725 RPM Garbage Disposal in Black Enamel

  • Fast #
  • Part #IPROCOVERCONTROL
  • Item #2927013
  • Manufacturer Part #79854-ISE
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4 HP long-lasting, Dura-Drive® induction motor
  • 10-YearWe Come to You™ Limited In Home Warranty
  • Quiet SoundSeal Technology® delivers quiet disposal operation
  • Advanced Grind for tough and fibrous food scraps.
  • 3-Stage MultiGrind® Technology: Finest Grind Designed to prevent Clogs
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Safe for use with properly maintained septic tanks.
  • Requires Certification

Specifications

AMP:
7.8
Capacity:
40 oz
Collection:
Evolution
Color Finish Category:
Blacks
Color Finish Name:
Black Enamel
Diameter:
10 in
Height:
16-1/4 in
Horsepower:
3/4 hp
Power Source:
Electric
Product Type:
Batch Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #ICRD00
Item #103016
5 out of 5 Customer Rating
Requires Certification
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
Part #ICONTRACTOR333
Item #3784653
3.3 out of 5 Customer Rating
Requires Certification
Part #IEVOLUTION1HP
Item #10240673
5 out of 5 Customer Rating
Requires Certification
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
Part #IEVOLUTION1HP
Item #10240673
5 out of 5 Customer Rating
Requires Certification
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
Part #IPOWER75HP
Item #10240677
3.2 out of 5 Customer Rating
Requires Certification
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing