This product requires certification to purchase.

1/2 hp Continuous Feed Garbage Disposal with Power Cord

You last purchased this on
 
InSinkErator®

Evergrind® 1/2 hp Continuous Feed Garbage Disposal with Power Cord

Brand image
You last purchased this on
 
InSinkErator®

Evergrind® 1/2 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #IE202WC
  • Item #3769432
  • Manufacturer Part #78575A-ISE
4.1 out of 5 Customer Rating
Continuous Feed Garbage Disposal

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick Lock® mounting for fast, easy installation
  • Galvanized steel grinding elements with two stainless steel 360° swivel lugs
  • Stainless steel sink flange with positive seal plastic stopper
  • Overload protector manual reset
  • Permanently lubricated upper and lower bearings
  • Cushioned anti-splash baffle
  • Dishwasher drain connection
  • Exclusive self-service wrench
  • Made in USA
  • Requires Certification

Specifications

AMP:
6.3
Capacity:
26 oz
Collection:
Evergrind®
Color Finish Category:
Greys
Color Finish Name:
Waterborne Grey Enamel
Diameter:
6-5/16 in
Height:
11-1/2 in
Horsepower:
1/2 hp
Material:
Galvanized Steel, Stainless Steel
Plug Included:
Yes
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
13 lb
Width:
6-31/100 in



Customers Also Bought
1–6 of 18 items
Part #BCSSB2124
Item #1867327
4.1 out of 5 Customer Rating
Requires Certification
Part #SHDF130SS
Item #7426049
5 out of 5 Customer Rating
Requires Certification
Part #B203443
Item #10010313
3.4 out of 5 Customer Rating
Requires Certification
Part #SHASB2MB
Item #7923858
3.9 out of 5 Customer Rating
Requires Certification
Part #D72050CZ
Item #9291117
3.7 out of 5 Customer Rating
Requires Certification
Part #PFASBMB
Item #8927987
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IE101WC
Item #4596705
3.3 out of 5 Customer Rating
Requires Certification
Part #IBLD30WC
Item #10424956
4.6 out of 5 Customer Rating
Requires Certification
Part #ICONTRACTOR1000
Item #8201406
3.8 out of 5 Customer Rating
Requires Certification
Part #IBADGER1WC
Item #304539
3.3 out of 5 Customer Rating
Requires Certification
Part #IPROCOVERCONTROL
Item #2927013
3.1 out of 5 Customer Rating
Requires Certification
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing