This product requires certification to purchase.

Builder Series 1/3 hp Garbage Disposal with Power Cord

You last purchased this on
 
InSinkErator®

Builder Series Builder Series 1/3 hp Garbage Disposal with Power Cord

Brand image
You last purchased this on
 
InSinkErator®

Builder Series Builder Series 1/3 hp Garbage Disposal with Power Cord

  • Fast #
  • Part #IBLD30WC
  • Item #10424956
  • Manufacturer Part #79987A-ISE
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MAGNADRIVE™ 1/3 HP permanent magnet motor
  • Single stage grind stage for everyday food scraps
  • Our grind components are over 12% heavier than leading permanent magnet motor brands.
  • Heavier grind plate technology in its class* with stainless steel lugs ensures a reliable grind, smooth and low maintenance operation.*Among leading permanent magnet motor brands
  • 3D Grind Zone is engineered for the MagnaDrive™ Motor to keep food in the grind zone and direct water to rinse chamber walls.
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Builder Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
15-7/8 in
Diameter:
15-7/8 in
Energy Star Compliant:
No
Height:
15-3/5 in
Horsepower:
1/3 hp
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Width:
15-7/8 in



Customers Also Bought
1–6 of 18 items
Part #PFEWP200
Item #1894426
4.1 out of 5 Customer Rating
Requires Certification
Part #ULF4785025
Item #4824075
3.7 out of 5 Customer Rating
Requires Certification
Part #WWFG550S0LZ
Item #9560685
3.6 out of 5 Customer Rating
Requires Certification
Part #FEPTWFU01
Item #7650169
4.1 out of 5 Customer Rating
Requires Certification
Part #JG71142
Item #3707538
4 out of 5 Customer Rating
Requires Certification
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IE101WC
Item #4596705
3.3 out of 5 Customer Rating
Requires Certification
Part #ICONTRACTOR1000
Item #8201406
3.8 out of 5 Customer Rating
Requires Certification
Part #IBADGER1WC
Item #304539
3.3 out of 5 Customer Rating
Requires Certification
Part #IPROCOVERCONTROL
Item #2927013
3.1 out of 5 Customer Rating
Requires Certification
Part #IE202WC
Item #3769432
4.1 out of 5 Customer Rating
Requires Certification
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing