2 in. IPS x Male Straight Plastic Compression Adapter
Philmac® 3G™ 2 in. IPS x Male Straight Plastic Compression Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-3035
- CSA Certified:
- CSA B137.1
- Clean Bagged:
- No
- Collection:
- Philmac® 3G™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Compression Adapter
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi