10 in. 100W Modular with Cable
10 in. 100W Modular with Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ERT Series Water Meters
- Length:
- 10 in
- NSF Certified:
- No
- Product Type:
- Remote
- UL Listed:
- No
- Waterworks Application:
- Water