1 in. IPS Circulator Setter
1 in. IPS Circulator Setter
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Three function precision instrument providing flow balance, flow metering and shut-off
- Optimize the operating performance of HVAC systems
- Accurate fluid flow control
- Permits draining of terminal units without draining circuit piping
- Integral valved read-out ports
- Calibrated name plate
- Memory stop screw/button
- Lead-free brass bod
- Drain/purge connection
- Sweat or NPT connections
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Type:
- Circuit Setter Balance Valve