5 Burner Sealed Cooktop in Euro Style Stainless
Euro-Style 5 Burner Sealed Cooktop in Euro Style Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual-Stacked Power Burner 20000 BTU
- Single Point Electronic Ignition and Flame-Sensing™ Re-ignition
- Simmer Burner with Melt Cap 6000 BTU
- Low-Profile Design
- Brass Burners with Removable Base
- White LED Burner Indicator
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Euro-Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 4-3/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in