23.7 cu. ft. French Door Refrigerator in Stainless Steel
Rise™ 23.7 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.7 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 24-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.3 cu ft
- Height:
- 71-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.5 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- iOS, Android
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 365 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi