This product requires certification to purchase.

1/2 x 3/8 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

This product has been replaced by

No image available
POLYPROPYLENE REDUCING UNION 1/2 - 3/8
Manufacturer Part #PP201612W-US
You last purchased this on
 
John Guest

1/2 x 3/8 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

Brand image
You last purchased this on
 

This product has been replaced by

No image available
POLYPROPYLENE REDUCING UNION 1/2 - 3/8
Manufacturer Part #PP201612W-US
John Guest

1/2 x 3/8 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

  • Fast #
  • Part #JPP201612W
  • Item #3402454
  • Manufacturer Part #PP201612W
4.9 out of 5 Customer Rating

Discontinued

All Sizes


Product Details

Product Details

  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Lead Free
  • Polypropylene material and EPDM O-ring offers high chemical resistance
  • Suitable for potable water, intermittent hot water (up to 65°C max) water treatment and purification applications (not suitable for compressed air or vacuum applications)
  • Instant push-fit connection and leak tight seal
  • Connect, disconnect and reconnect in seconds without tools
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-876, ASTM F-877
Application:
Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Increaser, Union
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JPSEI062820E
Item #7245340
4.2 out of 5 Customer Rating
Requires Certification
Part #JPP062012W
Item #4201991
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WP
Item #4435632
3.4 out of 5 Customer Rating
Requires Certification
Part #JPP201208WUS
Item #8288472
3.6 out of 5 Customer Rating
Requires Certification
Part #JPP0408WUS
Item #8288483
5 out of 5 Customer Rating
Requires Certification
Part #JPSEI202820E
Item #7245355
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPP0408WP
Item #4435607
5 out of 5 Customer Rating
Requires Certification
Part #JPP3208U7WP
Item #4435622
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WP
Item #4435632
3.4 out of 5 Customer Rating
Requires Certification
Part #JPP0408WUS
Item #8288483
5 out of 5 Customer Rating
Requires Certification
Part #JPI0412SUS
Item #8288468
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WUS
Item #8288472
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing