This product requires certification to purchase.

1/4 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

You last purchased this on
 
John Guest

Speedfit® 1/4 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

Brand image
You last purchased this on
 
John Guest

Speedfit® 1/4 in. OD Tube Union Straight Polypropylene 90 Degree Single Elbow

  • Fast #
  • Part #JPP0308WP
  • Item #4435614
  • Manufacturer Part #PP0308WP
3.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
  • Requires Certification

Specifications

ASTM:
No
Application:
Waterworks
CSA Certified:
No
Clean Bagged:
No
Collection:
Speedfit®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JPP220808WUS
Item #8288467
5 out of 5 Customer Rating
Requires Certification
Part #JPP061208WP
Item #4435619
5 out of 5 Customer Rating
Requires Certification
Part #JPP0408WP
Item #4435607
5 out of 5 Customer Rating
Requires Certification
Part #JPP010822WP
Item #4435635
3.7 out of 5 Customer Rating
Requires Certification
Part #JPP0408WUS
Item #8288483
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WP
Item #4435632
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPEI0320
Item #2909463
4 out of 5 Customer Rating
Requires Certification
Part #JPI011223SUS
Item #8288475
3.9 out of 5 Customer Rating
Requires Certification
Part #JPP3208U7WP
Item #4435622
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WP
Item #4435632
3.4 out of 5 Customer Rating
Requires Certification
Part #JPP0408WP
Item #4435607
5 out of 5 Customer Rating
Requires Certification
Part #JPP010823WP
Item #4435615
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing