This product requires certification to purchase.

1/4 x 7/16 in. OD Tube x UNS Polypropylene Connector

You last purchased this on
 
John Guest

1/4 x 7/16 in. OD Tube x UNS Polypropylene Connector

Brand image
You last purchased this on
 
John Guest

1/4 x 7/16 in. OD Tube x UNS Polypropylene Connector

  • Fast #
  • Part #JPP3208U7WUS
  • Item #8288464
  • Manufacturer Part #PP3208U7W-US
4.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
  • Mates with 1/4 male compression
  • Requires Certification

Specifications

Application:
Chemical Resistance, Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
UNS
End Connections:
Push x UNS
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
7/16 in
Fitting Sizes:
1/4 in x 7/16 in
Fitting Type:
Connector
IAPMO Listed:
No
ISO:
ISO 14001, ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #JPP201208WUS
Item #8288472
3.6 out of 5 Customer Rating
Requires Certification
Part #JPP0208WUS
Item #8288471
5 out of 5 Customer Rating
Requires Certification
Part #PFSRFNFD
Item #5053083
3.1 out of 5 Customer Rating
Requires Certification
Part #IBTD
Item #160861
4.1 out of 5 Customer Rating
Requires Certification
Part #IBCAPD
Item #161097
3.3 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPSEI0420E
Item #7245324
3.4 out of 5 Customer Rating
Requires Certification
Part #JPSEI202820E
Item #7245355
4.8 out of 5 Customer Rating
Requires Certification
Part #JPP062012W
Item #4201991
5 out of 5 Customer Rating
Requires Certification
Part #JPP30121208WP
Item #4435630
4.2 out of 5 Customer Rating
Requires Certification
Part #JPP0208WUS
Item #8288471
5 out of 5 Customer Rating
Requires Certification
Part #JPSEI4620R
Item #4701812
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing