This product requires certification to purchase.

3/4 in. Sweat Service Kit with Pressure Relief Valve and Gas Connector

You last purchased this on
 
Jones Stephens

3/4 in. Sweat Service Kit with Pressure Relief Valve and Gas Connector

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Sweat Service Kit with Pressure Relief Valve and Gas Connector

  • Fast #
  • Part #JD05111
  • Item #9645659
  • Manufacturer Part #D05111
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ¾” valve size
  • Forged brass
  • Sweat connection
  • Leak-free
  • Color-coded hot and cold valves
  • Includes pressure relief valve
  • Includes 1” OD (3/4” ID) X 24” long, ¾” male pipe thread X ¾” female pipe thread yellow coated corrugated stainless steel gas connector
  • Lead law compliant
  • CUPC and IAPMO approved
  • Meets NSF/ANSI 372-2016, NSF/ANSI/CAN 61-2019, NSF/ANSI 14-2010A, and IAPMO/ANSI Z1157-2014e1 standards
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFXT5
Item #3883444
4.1 out of 5 Customer Rating
Requires Certification
Part #HQSUC
Item #9882769
4.6 out of 5 Customer Rating
Requires Certification
Part #RREUEZC2
Item #7578114
4 out of 5 Customer Rating
Requires Certification
Part #NGXXX001892
Item #7962435
3.3 out of 5 Customer Rating
Requires Certification
Part #N30025801A
Item #9399786
3.8 out of 5 Customer Rating
Requires Certification
Part #NNPE240A2NG
Item #9305457
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD05011
Item #9645660
3.3 out of 5 Customer Rating
Requires Certification
Part #JD05102
Item #9645661
4.4 out of 5 Customer Rating
Requires Certification
Part #JD05101
Item #9645657
3.9 out of 5 Customer Rating
Requires Certification
Part #JJ38024
Item #3705924
3.7 out of 5 Customer Rating
Requires Certification
Part #JJ36050
Item #10172308
4.7 out of 5 Customer Rating
Requires Certification
Part #JJ34800
Item #3110736
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing