This product requires certification to purchase.

Adjustable Swivel Torch Heavy Duty Single Auto Ignite

You last purchased this on
 
Harris®

Adjustable Swivel Torch Heavy Duty Single Auto Ignite

Brand image
You last purchased this on
 
Harris®

Adjustable Swivel Torch Heavy Duty Single Auto Ignite

  • Fast #
  • Part #H1400359
  • Item #10080170
  • Manufacturer Part #1400359
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Piezo igniter for instant flame
  • Adjustable flame control
  • Swirl tip swivels 360?
  • Single barrel tip
  • Heavy-duty construction
  • For use with Map-Pro™ and Propane 14.1 oz. non-refillable cylinders
  • Requires Certification

Documents


Specifications

Application:
Heating, Ventilation, Air Conditioning, Plumbing
Capacity:
1/4 in - 1 in
Color Finish Name:
Brass, Stainless, Black, Yellow
Fuel Type:
Propane
Height:
12-19/50 in
Length:
15-3/4 in
Material:
Stainless Steel, Brass, Plastic
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
MAP-PRO
UL Listed:
No
Weight:
1.37 lb
Width:
12-1/4 in



Customers Also Bought
1–6 of 18 items
Part #H1400355
Item #10080169
5 out of 5 Customer Rating
Requires Certification
Part #TSTK99
Item #438904
4.7 out of 5 Customer Rating
Requires Certification
Part #H1601114
Item #7680424
4.8 out of 5 Customer Rating
Requires Certification
Part #TSTK9
Item #45086
5 out of 5 Customer Rating
Requires Certification
Part #TTX500
Item #1966966
5 out of 5 Customer Rating
Requires Certification
Part #TPT1
Item #25027
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H1400355
Item #10080169
5 out of 5 Customer Rating
Requires Certification
Part #H331762
Item #353480
5 out of 5 Customer Rating
Requires Certification
Part #H4533
Item #3080719
4.5 out of 5 Customer Rating
Requires Certification
Part #H2620F1
Item #3696059
5 out of 5 Customer Rating
Requires Certification
Part #H6620F1
Item #129170
5 out of 5 Customer Rating
Requires Certification
Part #H1601114
Item #7680424
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing