This product requires certification to purchase.

3/4 in. Press x MPT Flange Reducing Brass Flexible Gas Pipe Termination Fitting

You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/4 in. Press x MPT Flange Reducing Brass Flexible Gas Pipe Termination Fitting

Brand image
You last purchased this on
 
Jones Stephens

PEXALGAS™ 3/4 in. Press x MPT Flange Reducing Brass Flexible Gas Pipe Termination Fitting

  • Fast #
  • Part #JPFWM26F
  • Item #9266431
  • Manufacturer Part #PFWM26F
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to the wall or floor and provides a smooth transition between PEXALGAS® and standard steel pipe, ball valve or gas connector
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Brass flange
  • Screws not included
  • EQ = equivalent U.S. size
  • Flange can only be used with PEXALGAS® pipe, fittings and tools
  • 2 year warranty
  • Certified to IFGC, IRC and UPC codes
  • Meets ASTM F1281-2017 and AS 4176.8-2010 standards
  • Requires Certification

Specifications

Collection:
PEXALGAS™
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange, Reducing
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
72.5 psi
Temperature Range:
-40 to 60 Deg C



Customers Also Bought
1–6 of 18 items
Part #TXR3APSTUB8
Item #5162414
5 out of 5 Customer Rating
Requires Certification
Part #TXR3CPL8
Item #5162300
5 out of 5 Customer Rating
Requires Certification
Part #TXR3TRMBKT8
Item #5162451
3.1 out of 5 Customer Rating
Requires Certification
Part #WF281
Item #308857
5 out of 5 Customer Rating
Requires Certification
Part #WF301
Item #1675226
5 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC74065LF
Item #7207819
4.1 out of 5 Customer Rating
Requires Certification
Part #PEXP9K
Item #9839780
5 out of 5 Customer Rating
Requires Certification
Part #JI10004
Item #2971849
4.7 out of 5 Customer Rating
Requires Certification
Part #PEXBPPD
Item #7718767
5 out of 5 Customer Rating
Requires Certification
Part #PEXPBMPTFP
Item #9600742
4.5 out of 5 Customer Rating
Requires Certification
Part #PEXPCJ
Item #9839764
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing