Pressure Balanced Cartridge for Glacier Bay®
Pressure Balanced Cartridge for Glacier Bay®
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Glacier Bay® tub and shower faucets
- Cut-off points on broach to cut-down stem for perfect handle clearance
- For single handle faucets
- Plastic washerless body with ceramic controls
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Temperature limit stop that can be set to avoid scalding
- 5-1/4" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Pressure Balance, Washerless, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Glacier Bay
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No