Cold Ceramic Stem for Glacier Bay® and AquaSource
Cold Ceramic Stem for Glacier Bay® and AquaSource
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Glacier Bay® & AquaSouce lavatory and kitchen faucets
- Fits faucets that use external stop that uses inside of the handle to prevent it from spinning
- For cold side of the faucet
- Plastic washerless body with ceramic controls
- 2" overall length
- Quarter turn
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Washerless, Ceramic Disc
- Faucet Part Type:
- Stem
- Fits Brand:
- Glacier Bay
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No