4 in. Wall Hydrant with Breaker
Hydrasan® 71050 Series 4 in. Wall Hydrant with Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Collection:
- Hydrasan® 71050 Series
- Color Finish Name:
- Satin
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Length:
- 4 in
- Material:
- Nikaloy, Cast Bronze
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Size:
- 3/4 in x 1 in