This product requires certification to purchase.

20 in. Scrubber Machine

You last purchased this on
 
Kärcher

Chariot™ Series 20 in. Scrubber Machine

Brand image
You last purchased this on
 
Kärcher

Chariot™ Series 20 in. Scrubber Machine

  • Fast #
  • Part #K10080110
  • Item #9550012
  • Manufacturer Part #1.008-011.0
4.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chariot patented stand-on cleaning technology that significantly increases productivity and cleaning quality
  • More productive than a conventional 20-inch walk-behind scrubber by 50%
  • Quiet operation for indoor cleaning
  • Covers 18,000 sq ft/hr
  • With 10 gal solution tank and 10 gal recovery tank
  • Swiveling no-adjustment squeegee with Aqua-Mizer functionality ensures 100% water pick up for dry, safe floors
  • Design and size that provides remarkable maneuverability, and best in industry 360°visibility that allows the operator to see more of the cleaning area
  • Intuitive control panel with two transport speeds, two operating speeds and an easy-to-clean, fully accessible hygienic recovery tank
  • With 48-inch turning radius
  • With (3) 12 volt 114 A/H AGM batteries, 21A on-board charger
  • Requires Certification

Specifications

Battery Size:
36V
Cleaning Path:
20 in
Collection:
Chariot™ Series
Height:
51-3/4 in
Horsepower:
63/100 hp
Length:
44 in
Product Type:
Scrubber Machine
Watts:
470 W
Weight:
615 lb
Width:
27-1/5 in



Customers Also Bought
1–6 of 18 items
Part #N56384815
Item #7963263
3.3 out of 5 Customer Rating
Requires Certification
Part #W10080480
Item #5051442
3.8 out of 5 Customer Rating
Requires Certification
Part #N50000591
Item #9200042
5 out of 5 Customer Rating
Requires Certification
Part #E6195733
Item #7013888
5 out of 5 Customer Rating
Requires Certification
Part #W86005220
Item #5147656
4.1 out of 5 Customer Rating
Requires Certification
Part #HXL2100RHS
Item #7217608
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #W86004950
Item #5119896
3.6 out of 5 Customer Rating
Requires Certification
Part #W98406430
Item #5147652
3.7 out of 5 Customer Rating
Requires Certification
Part #W86005220
Item #5147656
4.1 out of 5 Customer Rating
Requires Certification
Part #K86141450
Item #5147655
4 out of 5 Customer Rating
Requires Certification
Part #W86141400
Item #5119893
3.3 out of 5 Customer Rating
Requires Certification
Part #K10040390
Item #9562351
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing