This product requires certification to purchase.

Plastic Air Blower

You last purchased this on
 
Kärcher

Plastic Air Blower

Brand image
You last purchased this on
 
Kärcher

Plastic Air Blower

  • Fast #
  • Part #K10040390
  • Item #9562351
  • Manufacturer Part #1.004-039.0
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduce carpet drying times by up to 50%
  • Three speeds of air movement for every type of job
  • Sturdy four point motor mount for heavy use
  • Three different standing positions to allow air to be directed in any angle
  • Upright handle and transport wheels for added safety and convenience
  • Requires Certification

Documents


Specifications

AMP:
700
Application:
Commercial
CFM:
3000 ft3/min
Cord Length:
20 ft
Energy Star Compliant:
No
Height:
18-7/10 in
Horsepower:
0.5 hp
Length:
15-9/10 in
Material:
Plastic
RPM:
1600
UL Listed:
No
Volts:
115V
Width:
18-7/10 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com