This product requires certification to purchase.

2 gal Medium Frequency Floor Finish (Case of 2)

You last purchased this on
 
Ecolab

Phazer® 2 gal Medium Frequency Floor Finish (Case of 2)

Brand image
You last purchased this on
 
Ecolab

Phazer® 2 gal Medium Frequency Floor Finish (Case of 2)

  • Fast #
  • Part #E6195733
  • Item #7013888
  • Manufacturer Part #6195733
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile high gloss floor finish with excellent durability
  • Great resistance to black heel marks and scuffs
  • Designed for medium to low burnishing frequency and high-speed equipment
  • Requires Certification

Specifications

Application:
Residential
Collection:
Phazer®
Color Finish Name:
White
Height:
7-1/10 in
Length:
15-1/2 in
Package Quantity:
Case of 2
Product Type:
Laser Floor Finish
Size:
2 gal
Width:
13 in



Customers Also Bought
1–6 of 18 items
Part #3M7010384734
Item #7099150
4.8 out of 5 Customer Rating
Requires Certification
Part #K10080110
Item #9550012
4.9 out of 5 Customer Rating
Requires Certification
Part #W10080480
Item #5051442
3.8 out of 5 Customer Rating
Requires Certification
Part #D93063390
Item #5051753
5 out of 5 Customer Rating
Requires Certification
Part #PGC02621CT
Item #4478317
4.1 out of 5 Customer Rating
Requires Certification
Part #N56384815
Item #7963263
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E6100024
Item #7013918
5 out of 5 Customer Rating
Requires Certification
Part #E6100776
Item #7013875
4.8 out of 5 Customer Rating
Requires Certification
Part #E6191402
Item #7013882
5 out of 5 Customer Rating
Requires Certification
Part #E6100731
Item #7104167
5 out of 5 Customer Rating
Requires Certification
Part #E6100433
Item #7010910
3.5 out of 5 Customer Rating
Requires Certification
Part #E6114632
Item #7482875
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing