4-3/5 in. Visulink Remote Reader for Water Meter
4-3/5 in. Visulink Remote Reader for Water Meter
Product Details
Product Details
- Environmentally sealed
- Connects to Meter M.I.U
- Large easy to read display
- TAP switch to get current meter reading
- 8 digit meter readings
- 12 digit meter ID
- Alpha numeric
- Solution for confined space meters
- Convenient cost effective solution to inaccessible meters
- -22 to 176 Deg F temperature
Specifications
- Length:
- 4-3/5 in
- Product Type:
- Remote Reader
- UL Listed:
- No
- Width:
- 4-3/10 in