This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Bancroft® Hand Shower Holder in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Bancroft® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K10599-BN
  • Item #2965084
  • Manufacturer Part #10599-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with Bancroft® faucets and accessories
  • Bracket pivots
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
6-1/2 in
Diameter:
2-1/2 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-1/2 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/4 in


Customers Also Bought
1–6 of 18 items
Part #K22173-BN
Item #7730160
3.1 out of 5 Customer Rating
Requires Certification
Part #K72792-CP
Item #4669027
4.1 out of 5 Customer Rating
Requires Certification
Part #K76331-BN
Item #7217169
4 out of 5 Customer Rating
Requires Certification
Part #K8593-CP
Item #1836385
4.1 out of 5 Customer Rating
Requires Certification
Part #K9514-CP
Item #241271
5 out of 5 Customer Rating
Requires Certification
Part #K7397-BN
Item #1320836
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K22173-PB
Item #7730223
3.1 out of 5 Customer Rating
Requires Certification
Part #K22173-BN
Item #7730160
3.1 out of 5 Customer Rating
Requires Certification
Part #K98360-CP
Item #4813581
3.7 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K98770-BN
Item #4554744
4 out of 5 Customer Rating
Requires Certification
Part #K26321-BL
Item #9690863
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing