This product requires certification to purchase.

Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Devonshire® Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTLS396-4-BN
  • Item #7170036
  • Manufacturer Part #TLS396-4-BN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #K72415-G-BN
Item #7629236
5 out of 5 Customer Rating
Requires Certification
Part #D58480SSPK
Item #5073930
3.4 out of 5 Customer Rating
Requires Certification
Part #K45413-G-BN
Item #7629153
4 out of 5 Customer Rating
Requires Certification
Part #K72421-G-CP
Item #7629144
4 out of 5 Customer Rating
Requires Certification
Part #KT398-4-CP
Item #1789128
3.3 out of 5 Customer Rating
Requires Certification
Part #K22169-CP
Item #7729937
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K193-4-BN
Item #4883050
4.5 out of 5 Customer Rating
Requires Certification
Part #KTS395-4G-CP
Item #7951651
4.1 out of 5 Customer Rating
Requires Certification
Part #KT376-4-BN
Item #2396220
3.1 out of 5 Customer Rating
Requires Certification
Part #K45413-G-BN
Item #7629153
4 out of 5 Customer Rating
Requires Certification
Part #KT10357-4-CP
Item #3623981
5 out of 5 Customer Rating
Requires Certification
Part #KT10358-4-CP
Item #3624040
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing