Left-Hand Trip Lever in Vibrant Polished Nickel
Irvine™ Left-Hand Trip Lever in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever.
- Premium metal construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with the K-20450 and K-90098 Irvine™ toilets.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B651
- Collection:
- Irvine™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 13/16 in
- Handle Material:
- Metal
- Length:
- 3-1/2 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Width:
- 1-1/4 in