This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Kumin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K104K36-SANA-CP
  • Item #7845700
  • Manufacturer Part #104K36-SANA-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Kumin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K104K36-SANA-CP
  • Item #7845700
  • Manufacturer Part #104K36-SANA-CP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18-in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-5/16-in (135 mm) spout reach
  • Includes grid drain
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Kumin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
1-15/16 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
5-1/16 in
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
5-5/16 in
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
4 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Valve Body Material:
Cast Brass
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
1-15/16 in