This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Kumin® 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Kumin® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97890-CP
  • Item #7874681
  • Manufacturer Part #97890-CP
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Double towel bar provides additional storage in bathroom space
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-1/2 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #K24548-CP
Item #7874626
4.7 out of 5 Customer Rating
Requires Certification
Part #K24546-CP
Item #7874646
3.9 out of 5 Customer Rating
Requires Certification
Part #K24551-BL
Item #7874584
5 out of 5 Customer Rating
Requires Certification
Part #K35570-BLL
Item #10078169
5 out of 5 Customer Rating
Requires Certification
Part #K21956-BN
Item #7654604
5 out of 5 Customer Rating
Requires Certification
Part #K24550-BL
Item #7874632
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97878-CP
Item #7874672
5 out of 5 Customer Rating
Requires Certification
Part #K24548-CP
Item #7874626
4.7 out of 5 Customer Rating
Requires Certification
Part #K24550-BL
Item #7874632
4.4 out of 5 Customer Rating
Requires Certification
Part #K24546-CP
Item #7874646
3.9 out of 5 Customer Rating
Requires Certification
Part #K97897-CP
Item #7874615
5 out of 5 Customer Rating
Requires Certification
Part #K24549-BN
Item #7874661
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing