59-11/16 x 17 in. Freestanding Bathtub with Center Drain in White
Memoirs® 59-11/16 x 17 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 17-inch soaking depth
- Sloped lumbar support offers extra comfort
- Freestanding design creates striking focal point
- Coordinates with other products in Memoirs collection
- Integral slotted overflow allows for deep soaking
- Center toe-tap drain with KOHLER Lithocast Gloss cover
- Coordinates with other products in the Memoirs collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46-13/16 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 80 gal
- Clawfoot Included:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-77/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59-11/16 in
- Material:
- Lithocast Gloss Cast Resin
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-3/4 in
- Overall Length:
- 59-11/16 in
- Overall Width:
- 17 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Soaking Depth:
- 18-15/16 in
- UL Listed:
- No
- Weight:
- 250 lb
- Width:
- 59-69/100 in