This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Polished Nickel

  • Fast #
  • Part #K27065-SN
  • Item #9917967
  • Manufacturer Part #27065-SN
3.5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • Kohler faucet lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
2-5/16 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
4 in
Width:
6 in



You May Also Like
1–6 of 18 items
Part #K27128-BL
Item #9918056
5 out of 5 Customer Rating
Requires Certification
Part #K27060-2MB
Item #9917932
4.7 out of 5 Customer Rating
Requires Certification
Part #K27069-SN
Item #9917973
3.2 out of 5 Customer Rating
Requires Certification
Part #K27061-2MB
Item #9917938
4.3 out of 5 Customer Rating
Requires Certification
Part #K27063-BMB
Item #9917952
3.9 out of 5 Customer Rating
Requires Certification
Part #K27003-4-BN
Item #9917763
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing