This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Parallel™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Parallel™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS23503-4-BN
  • Item #8963246
  • Manufacturer Part #TS23503-4-BN
5 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides anti-scald protection and temperature regulation
  • Single handle controls both on/off activation and temperature settings
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Parallel collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
9-1/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KT23509-4-CP
Item #8963317
4.4 out of 5 Customer Rating
Requires Certification
Part #K27121-4-CP
Item #8963315
5 out of 5 Customer Rating
Requires Certification
Part #KT23492-4-CP
Item #8963268
3.9 out of 5 Customer Rating
Requires Certification
Part #K21336-CP
Item #7889172
3.9 out of 5 Customer Rating
Requires Certification
Part #PLG40DF0B
Item #7060398
4 out of 5 Customer Rating
Requires Certification
Part #K23484-4-BN
Item #8963304
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS23503-4G-BL
Item #8963302
4.8 out of 5 Customer Rating
Requires Certification
Part #K27121-4-CP
Item #8963315
5 out of 5 Customer Rating
Requires Certification
Part #K24805-G-BN
Item #8442599
5 out of 5 Customer Rating
Requires Certification
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
Part #K24805-BN
Item #8442558
3.3 out of 5 Customer Rating
Requires Certification
Part #KT23491-4-2MB
Item #9274349
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing