This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Miseno

Elysa Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Miseno

Elysa Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MNODT660ZBN
  • Item #9393743
  • Manufacturer Part #MNODT660ZBN
5 out of 5 Customer Rating
Single Handle Diverter Valve Trim in Brushed Nickel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Elysa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4-5/16 in
Escutcheon Width:
4-5/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #P016VRVB
Item #9797769
3.1 out of 5 Customer Rating
Requires Certification
Part #PLG61RH1B
Item #10011338
5 out of 5 Customer Rating
Requires Certification
Part #PLG42HLSD
Item #10075439
5 out of 5 Customer Rating
Requires Certification
Part #PLG897TNTBG
Item #7858584
3.2 out of 5 Customer Rating
Requires Certification
Part #PLG61HLSBG
Item #10075633
5 out of 5 Customer Rating
Requires Certification
Part #D65378LFGLLHP
Item #8098575
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MNODT660FB
Item #9336806
5 out of 5 Customer Rating
Requires Certification
Part #MNOVT650CP
Item #7187265
3.3 out of 5 Customer Rating
Requires Certification
Part #MNODT560CP
Item #7795310
5 out of 5 Customer Rating
Requires Certification
Part #MNOVT550CP
Item #7187260
4.8 out of 5 Customer Rating
Requires Certification
Part #MNOVT850CP
Item #7821085
4.8 out of 5 Customer Rating
Requires Certification
Part #MNOVT550FB
Item #9336794
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing