This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS14422-3-2MB
  • Item #8965199
  • Manufacturer Part #TS14422-3-2MB
5 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This new K-TS14422-3 trim replaces the existing K-T14422-3 trim. The new trim is identical and includes trim adapter kits for both Rite-Temp K-304/K-2971 HiFlow and the new K-8304 series valve
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal cross handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with Purist faucets and accessories
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
10-5/8 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Shower Arm Reach:
10-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #K13691-2MB
Item #9273997
4.3 out of 5 Customer Rating
Requires Certification
Part #KT14428-3-CP
Item #1697386
4.7 out of 5 Customer Rating
Requires Certification
Part #KT14491-3-2MB
Item #8965115
5 out of 5 Customer Rating
Requires Certification
Part #K14406-3-2MB
Item #8965161
3.3 out of 5 Customer Rating
Requires Certification
Part #KTS14423-3-2MB
Item #8964980
5 out of 5 Customer Rating
Requires Certification
Part #K27378-4-2BZ
Item #9925874
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS14422-4-2MB
Item #8965043
5 out of 5 Customer Rating
Requires Certification
Part #KTS14422-4G-BL
Item #7951738
4.7 out of 5 Customer Rating
Requires Certification
Part #KT14491-3-2MB
Item #8965115
5 out of 5 Customer Rating
Requires Certification
Part #K23219-G-2MB
Item #9273940
4.1 out of 5 Customer Rating
Requires Certification
Part #K23219-2MB
Item #9273919
4.7 out of 5 Customer Rating
Requires Certification
Part #KTLS14422-3-BL
Item #7533359
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing