This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

You last purchased this on
 
KOHLER

Riff™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

Brand image
You last purchased this on
 
KOHLER

Riff™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #K23832-BL
  • Item #9306126
  • Manufacturer Part #23832-BL
3.4 out of 5 Customer Rating
Pull Down Kitchen Faucet

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Three-function pull-down spray head with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
  • Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep® spray for more powerful cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion technology allows the pull-down spray head to swivel for more comfortable use
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Riff™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Touchless, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Plug-in
Side Spray:
No
Spout Height:
9-3/16 in
Spout Reach:
8-13/16 in
Supply Lines Included:
Yes



Customers Also Bought
1–6 of 18 items
Part #K23830-VS
Item #9306105
3.1 out of 5 Customer Rating
Requires Certification
Part #K23766-VS
Item #9306102
3.8 out of 5 Customer Rating
Requires Certification
Part #K23833-2MB
Item #9273808
4.4 out of 5 Customer Rating
Requires Certification
Part #K22036-VS
Item #7600952
5 out of 5 Customer Rating
Requires Certification
Part #K22068-WB-VS
Item #8326532
5 out of 5 Customer Rating
Requires Certification
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23830-VS
Item #9306105
3.1 out of 5 Customer Rating
Requires Certification
Part #K23833-2MB
Item #9273808
4.4 out of 5 Customer Rating
Requires Certification
Part #K7547-4-VS
Item #4199334
4 out of 5 Customer Rating
Requires Certification
Part #K596-VS
Item #3631559
5 out of 5 Customer Rating
Requires Certification
Part #K22061-VS
Item #8035445
5 out of 5 Customer Rating
Requires Certification
Part #K24662-2MB
Item #9274069
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing