This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Simplice™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

Brand image
You last purchased this on
 
KOHLER

Simplice™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22036-VS
  • Item #7600952
  • Manufacturer Part #22036-VS
5 out of 5 Customer Rating
Single Handle Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Boost Technology

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touchless kitchen faucet makes all kitchen tasks easier
  • Easily turn on the water without spreading germs to your faucet
  • Powered by A/C adapter, no batteries required
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates faucet is operational and ready to go
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Simplice™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
AC
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
9 in
Supply Lines Included:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IHWT200F2000S
Item #10269824
5 out of 5 Customer Rating
Requires Certification
Part #K35745-BL
Item #10197979
4.8 out of 5 Customer Rating
Requires Certification
Part #IFHC3010SS
Item #8950188
3.6 out of 5 Customer Rating
Requires Certification
Part #K22972-BL
Item #8833718
5 out of 5 Customer Rating
Requires Certification
Part #K596-VS
Item #3631559
5 out of 5 Customer Rating
Requires Certification
Part #EELUHAD191655PD
Item #7194024
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K596-VS
Item #3631559
5 out of 5 Customer Rating
Requires Certification
Part #K22033-VS
Item #7513996
4.7 out of 5 Customer Rating
Requires Certification
Part #K597-VS
Item #3641205
3.8 out of 5 Customer Rating
Requires Certification
Part #K22034-CP
Item #7514258
5 out of 5 Customer Rating
Requires Certification
Part #K22972-BL
Item #8833718
5 out of 5 Customer Rating
Requires Certification
Part #K7505-CP
Item #4038645
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing