This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Stainless

Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K7547-4-VS
  • Item #4199334
  • Manufacturer Part #7547-4-VS
4 out of 5 Customer Rating
Two Handle Bridge Kitchen Faucet

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves
  • Includes flexible supply lines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10 in
Spout Reach:
8-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #K7509-CP
Item #4038533
5 out of 5 Customer Rating
Requires Certification
Part #K7548-4-BL
Item #4199314
4.8 out of 5 Customer Rating
Requires Certification
Part #N1500-5413/03N
Item #8117463
3.7 out of 5 Customer Rating
Requires Certification
Part #N1500-5412/03N
Item #8117501
5 out of 5 Customer Rating
Requires Certification
Part #RU4543HTULB2
Item #9375076
4.4 out of 5 Customer Rating
Requires Certification
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K7507-CP
Item #4038595
4.1 out of 5 Customer Rating
Requires Certification
Part #K7506-VS
Item #4038786
3.3 out of 5 Customer Rating
Requires Certification
Part #K24982-BL
Item #7777609
5 out of 5 Customer Rating
Requires Certification
Part #K7549-4-CP
Item #4199341
4.8 out of 5 Customer Rating
Requires Certification
Part #K7505-CP
Item #4038645
3.7 out of 5 Customer Rating
Requires Certification
Part #K7508-CP
Item #4038796
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing